Power Outlet Wallplate, 1-Gang, Nylon, 2.15" Hole, White

Item #: 33313

Cat #: NP703W

UPC: 883778103797

Documents & Guides
Power Outlet Wallplate, 1-Gang, Nylon, 2.15" Hole, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Outlet Wallplate, 1-Gang, Nylon, 2.15" Hole, White
The Hubbell HUBNP703W wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778103797, NP703W

Specifications

Gangs: 2
Mounting: Device
Color: White
Type: Single Receptacle
Material: Nylon
Gangs: 2
Color: White
Material: Nylon
Mounting: Device
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)