Four-Way Decora Switch, 15A, 120/277VAC, Light Almond

Item #: 333126

Cat #: RSD415LA

UPC: 883778119453

Sign In or Register to view pricing and more.
Documents & Guides
Four-Way Decora Switch, 15A, 120/277VAC, Light Almond

Overview

Four-Way Decora Switch, 15A, 120/277VAC, Light Almond
Also known as: 883778119453, RSD415LA

Specifications

Material: Composite
Type: Grounding, Residential Grade, 4-Way, Rocker Switch, Decora
Color: Light Almond
Volts AC: 120, 277
Amps: 15
Material: Composite
Color: Light Almond
Amps: 15
Type: Grounding, Residential Grade, 4-Way, Rocker Switch, Decora
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)