Fish Tape with Winder Case, 100'

Item #: 3331

Cat #: FTN536-100

UPC: 783310127161

Sign In or Register to view pricing and more.
Documents & Guides
100' Fish Tape with Winder Case, Diameter: 3/16", Capacity: 250 lbs, Weight: 3 lbs, Material: Nylon

Overview

100' Fish Tape with Winder Case, Diameter: 3/16", Capacity: 250 lbs, Weight: 3 lbs, Material: Nylon
Non-conductive, curl resistant nylon tape for fast, clean fishing Good for fishing in conduit with wire or cable present Rugged case design improves drop impact capability Advanced comfort handle grip reduces fatigue Nylon fish tape is intended for fishing only. Rope or line is recommended for pulling.
Also known as: 783310127161, FTN536-100, fishtape

Specifications

Length: 100 ft
Diameter: 3/16 in
Type: Fish Tape
Material: Nylon
Length: 100 ft
Type: Fish Tape
Diameter: 3/16 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)