![Sylvania F30T8/CW/23116 Fluorescent Lamp, 30 W, Bi-Pin Medium Fluor Sylvania F30T8/CW/23116 Fluorescent Lamp, 30 W, Bi-Pin Medium Fluor](https://rexel-cdn.com/products/product.jpg?i=319BE75C-3D74-42F0-A877-CCA5385AF17D&f=420)
Sylvania F30T8/CW/23116 Fluorescent Lamp, 30 W, Bi-Pin Medium Fluor
Item #: 33305
Cat #: F30T8/CW
UPC: 046135231162
Sign In or Register to view pricing and more.
Documents & Guides
Sylvania F30T8/CW/23116 Fluorescent Lamp, 30 W, Bi-Pin Medium Fluorescent Lamp, T8, 2180 Lumens *Sylvania Part # 23116* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Sylvania F30T8/CW/23116 Fluorescent Lamp, 30 W, Bi-Pin Medium Fluorescent Lamp, T8, 2180 Lumens *Sylvania Part # 23116* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sylvania Ledvance SYLF30T8/CW 30W T8 fluorescent bulb, cool white, 4200K color temperature, 60 CRI.
Also known as: 046135231162, F30T8/CW
Specifications
Color Temperature: | 4200 (Cool White) |
Lumens: | 2180 |
Length: | 3 ft, 36 in |
Wattage: | 30 |
Material: | Glass |
Color Rendering Index (CRI): | 60 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4200 (Cool White) |
Length: | 3 ft, 36 in |
Material: | Glass |
Light Technology: | Fluorescent |
Lumens: | 2180 |
Wattage: | 30 |
Color Rendering Index (CRI): | 60 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)