HBL RCD108I

Item #: 333035

Cat #: RCD108I

UPC: 883778110146

Sign In or Register to view pricing and more.
Documents & Guides

Overview

HBL RCD108I
Also known as: 883778110146, RCD108I

Specifications

Material: Composite
Wattage: 1875
Color: Red
Type: Watertight
NEMA Configuration: Non-Nema
Poles: 1
Amps: 15
Material: Composite
Color: Red
NEMA Configuration: Non-Nema
Amps: 15
Wattage: 1875
Type: Watertight
Poles: 1

Customer Reviews

No reviews for this product
(0)