This product may not be available in all locations.

Terminal Base, 16 I/O Terminals, 18 Common Terminals, 10A, 132VAC
Item #: 33303
Cat #: 1794-TB3
UPC: 662468112352
Documents & Guides
Terminal Base, Flex I/O, 3 Wire Screw Clamp, 16 I/O Terminals, 18 Common Terminals, 10 Amp, 132 Volt AC
Sign In or Register to view pricing and more.
Overview
Terminal Base, Flex I/O, 3 Wire Screw Clamp, 16 I/O Terminals, 18 Common Terminals, 10 Amp, 132 Volt AC
A terminal base is used to land field I/O wiring and house a removable I/O module. Allen-Bradley® catalog item 1794-TB3 from Rockwell Automation® is a FLEX™ I/O terminal base. It has 16 I/O terminals, 18 common terminals, and 18 +voltage terminals. It has screw clamp. It is open style and DIN mount. XGK Allen-Bradley and FLEX are trademarks of Rockwell Automation, Inc.
Also known as: 662468112352, 1794-TB3
Specifications
Type: | Terminal Base |
Amps: | 10 |
Volts AC: | 132 |
Type: | Terminal Base |
Volts AC: | 132 |
Amps: | 10 |
Customer Reviews
No reviews for this product
(0)