Breaker, Miniature, 25A, 1P, 277VAC, 65VDC

Item #: 332957

Cat #: 1492-GS1G250

UPC: 662072991534

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 25 Amp, 1 Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 25 Amp, 1 Pole, 277 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662072991534, 1492-GS1G250

Specifications

Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Amps: 25
Volts DC: 65
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Volts AC: 277, 480Y
Poles: 1
Volts DC: 65

Customer Reviews

No reviews for this product
(0)