Decora Wallplate, 6-Gang, Nylon, White

Item #: 332850

Cat #: NP266W

UPC: 883778102813

Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Wallplate, 6-Gang, Nylon, White, Standard Size, GFCI Block Receptacle

Overview

Decora/GFCI Wallplate, 6-Gang, Nylon, White, Standard Size, GFCI Block Receptacle
Also known as: 883778102813, NP266W

Specifications

Mounting: Device
Size: Standard
Gangs: 6
Type: GFCI, Decora
Color: White
Material: Nylon
Mounting: Device
Gangs: 6
Color: White
Size: Standard
Type: GFCI, Decora
Material: Nylon

Customer Reviews

No reviews for this product
(0)