PowerPlug® Disconnect, Model 183, 3-Wire, 100/Box

Item #: 332835

Cat #: 30-083

UPC: 783250656738

Sign In or Register to view pricing and more.
Documents & Guides
Luminaire Disconnect, 3-Wire, 0.6 Amp/600V Max, Conductor Range: 18 AWG Solid, Color: Orange. Package of 100.

Overview

Luminaire Disconnect, 3-Wire, 0.6 Amp/600V Max, Conductor Range: 18 AWG Solid, Color: Orange. Package of 100.
Also known as: 783250656738, 30-083

Specifications

Material: Polycarbonate
Color: Orange
Volts AC: 600
Amps: 0.600
Standards: California Proposition 65
Allowable Gauge Range: 18
Material: Polycarbonate
Volts AC: 600
Standards: California Proposition 65
Color: Orange
Amps: 0.600
Allowable Gauge Range: 18

Customer Reviews

No reviews for this product
(0)