Decora Wallplate, 3-Gang, Nylon, Black

Item #: 332833

Cat #: NP263BK

UPC: 883778102592

Sign In or Register to view pricing and more.
Documents & Guides
Decora Wallplate, 3-Gang, Nylon, Black, Standard Size

Overview

Decora Wallplate, 3-Gang, Nylon, Black, Standard Size
Also known as: 883778102592, NP263BK

Specifications

Gangs: 3
Mounting: Device
Size: Standard
Type: GFCI, Decora
Color: Black
Material: Nylon
Gangs: 3
Size: Standard
Color: Black
Mounting: Device
Type: GFCI, Decora
Material: Nylon

Customer Reviews

No reviews for this product
(0)