Terminal Block Relay, 1P, 6A, 24VDC, Spring Clamp, Terminals

Item #: 33281

Cat #: 700-HLT2Z24

UPC: 611320760927

Documents & Guides
Relay, Terminal Block, 1-Pole, 6 Amp, 24 Volt DC, Spring Clamp Terminals, 10 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Terminal Block, 1-Pole, 6 Amp, 24 Volt DC, Spring Clamp Terminals, 10 per Package
Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology. 
Also known as: 611320760927, 700-HLT2Z24

Specifications

Amps: 6
Volts DC: 24
Mounting: DIN Rail
Poles: 1
Amps: 6
Mounting: DIN Rail
Volts DC: 24
Poles: 1

Customer Reviews

No reviews for this product
(0)