Cable Tie, 7-1/2", 50 lb., Air Handling, Burgundy, 100/Bag

Item #: 332807

Cat #: IT2S-C35

UPC: 783250643332

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 7-1/2 Inch, 50 Pound Tensile Strength, Air Handling, Burgundy, 100/Bag

Overview

Cable Tie, 7-1/2 Inch, 50 Pound Tensile Strength, Air Handling, Burgundy, 100/Bag
UL Listed nylon 6/6 cable ties are suitable for use in Air Handling Spaces (Plenum) in accordance with Section 300-22(C) & (D) of the National Electrical Code and Rules 12-010(3), (4) and (5)
Also known as: 783250643332, IT2S-C35

Specifications

Color: Burgundy
Type: Plenum
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Burgundy
Weight Capacity: 50 lbs
Material: Nylon
Type: Plenum
Length: 8 in

Customer Reviews

No reviews for this product
(0)