18" RESI-MASTER™ Heavy-Duty Ship Auger, 1-1/8"

Item #: 332779

Cat #: 35-979

UPC: 783250632992

Sign In or Register to view pricing and more.
Documents & Guides
Auger, Resi-master, Length: 18", Bit Diameter: 1-1/8".

Overview

Auger, Resi-master, Length: 18", Bit Diameter: 1-1/8".
62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece
Also known as: 783250632992, 35-979

Specifications

Diameter: 1 1/8 in
Type: Auger Bit
Length: 18 in
Diameter: 1 1/8 in
Length: 18 in
Type: Auger Bit

Customer Reviews

No reviews for this product
(0)