7-1/2" RESI-MASTER™ Heavy-Duty Ship Auger, 3/4"
Item #: 332771
Cat #: 35-893
UPC: 783250632879
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Single-Helix, Short Ship Auger, Length: 7-1/2", Hole Diameter: 3/4", Twist Length: 5"
Overview
Single-Helix, Short Ship Auger, Length: 7-1/2", Hole Diameter: 3/4", Twist Length: 5"
Also known as: 783250632879, 35-893
Specifications
Diameter: | 3/4 in |
Type: | Auger Bit |
Material: | Steel |
Length: | 7 1/2 in |
Diameter: | 3/4 in |
Material: | Steel |
Type: | Auger Bit |
Length: | 7 1/2 in |
Customer Reviews
No reviews for this product
(0)