1-Port Keystone Wallplate, 1-Gang, Rear Load, Flush, White

Item #: 332672

Cat #: IC107F01WH

UPC: 63375800477

Sign In or Register to view pricing and more.
Documents & Guides
1-Port Keystone Wallplate, 1-Gang, Rear Load, Flush, White

Overview

1-Port Keystone Wallplate, 1-Gang, Rear Load, Flush, White
ICC offers faceplates, also known as wall plates, in a classic style. ICC’s faceplates are configured to fit a standard single gang outlet box. They come with two port which can be configured with modular connectors for voice, data, audio, video and fiber optic connectivity. ICC offers a wide selection of colored modular connectors to help identify the port to the workstation. Also, the housing of the connectors mounts flush with the front faceplate. This makes the outlet appear as one complete piece and aesthetically pleasing. These faceplates are made with tough ABS plastic for long-lasting use and comply with UL 94 plastics flammability standard.
Also known as: 63375800477, IC107F01WH

Specifications

Mounting: Snap In
Gangs: 1
Color: White
Number of Ports: 1
Mounting: Snap In
Color: White
Gangs: 1
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)