Snap-In Jack, 8P8C, EZ Style, CAT5e, Keystone, White

Item #: 332669

Cat #: IC1078E5WH

UPC: 633758004107

Sign In or Register to view pricing and more.
Documents & Guides
Snap-In Jack, 8P8C, EZ Style, CAT5e, Keystone, White

Overview

Snap-In Jack, 8P8C, EZ Style, CAT5e, Keystone, White
Category 5e EZ Category 5e modular jacks, RJ-45 keystone jack, is 8-position 8-conductor (8P8C) is engineered to provide superior performance and reliability, supporting up to Gigabit Ethernet applications. The advanced design provides optimum signal quality with up to 10dB headroom providing maximum bandwidth for today’s application. Designed to be extremely easy to terminate, the Category 5e EZ modular jacks simplifies installation and improves overall installation time. Transmission performance exceeds Category 5e connecting hardware requirements specified in ANSI/TIA-568-C.2
Also known as: 633758004107, IC1078E5WH

Specifications

Mounting: Snap In
Color: White
Connector Type: CAT 5E
Mounting: Snap In
Connector Type: CAT 5E
Color: White

Customer Reviews

No reviews for this product
(0)