
LL Metal Cut Recip. Blds, 6x3/4x.035, 18 TPI 5/Pk
Item #: 332643
Cat #: 36-043
UPC: 783250586394
Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Blade, Reciprocating, Metal Cutting, Width: 3/4 IN, Length: 6 IN, Thickness: 035 IN, Teeth Per Inch: 18 TPI, Material: Bi-metal, Blade Back: Straight
Overview
IDEAL, Blade, Reciprocating, Metal Cutting, Width: 3/4 IN, Length: 6 IN, Thickness: 035 IN, Teeth Per Inch: 18 TPI, Material: Bi-metal, Blade Back: Straight
Engineered to be the longest lasting, metal cutting blades availableLong-life blades perform up to three times as many cuts as similar metal cutting blades8% cobalt cutting edge for extreme durabilityShatterproof bi-metal designLonger life for greater value
Also known as: 783250586394, 36-043
Specifications
Width: | 3/4 in |
Type: | 18 TPI, Reciprocating Saw Blade |
Length: | 6 in |
Standards: | California Proposition 65 |
Width: | 3/4 in |
Length: | 6 in |
Type: | 18 TPI, Reciprocating Saw Blade |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)