Mechanical Lug, Aluminum, 4-Hole

Item #: 332639

Cat #: T3A4-2

UPC: 783669905328

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 2-14, 3 Ports, 4 Holes, 5/16in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 2-14, 3 Ports, 4 Holes, 5/16in Bolt Size, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated, UL 486A/B 90° C Listed and is CSA certified, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, Must be mounted with a minimum of 2 bolts.
Also known as: 783669905328, T3A4-2

Specifications

Material: Aluminum
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 14 - 2
Material: Aluminum
Stud Size: 5/16 in
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2

Customer Reviews

No reviews for this product
(0)