500-1000 MCM Aluminum Solderless Lug

Item #: 332637

Cat #: T3A2-1000N

UPC: 783669903133

Sign In or Register to view pricing and more.
Aluminum Mechanical Lug, Dual Rated, Conductor Range 1000-500, 3 Ports, 6 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA, Same as T3A4-1000N

Overview

Aluminum Mechanical Lug, Dual Rated, Conductor Range 1000-500, 3 Ports, 6 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA, Same as T3A4-1000N
Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated, UL 486A/B 90° C Listed and is CSA certified, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, Must be mounted with a minimum of 2 bolts.
Also known as: 783669903133, T3A2-1000N

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 500 - 1000
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 500 - 1000

Customer Reviews

No reviews for this product
(0)