2" Rigid Aluminum 90° Elbow

Item #: 33261

Cat #: ALC20090

UPC: 786692011660

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch Rigid Aluminum 90 Degree Elbow

Overview

2 Inch Rigid Aluminum 90 Degree Elbow
Rigid Aluminum Conduit is  intended to route and help protect cables and conductors . The CSA and UL-listed conduit is constructed of aluminum. The conduit is resistant to most corrosive atmospheres and industrial environments. Use to route and help protect cables and conductors.
Also known as: 786692011660, ALC20090

Specifications

Diameter: 2 in
Material: Aluminum
Angle: 90°
Diameter: 2 in
Angle: 90°
Material: Aluminum

Customer Reviews

No reviews for this product
(0)