Cable Tie, Screw Mount, 8.1", 50 lb, White, QTY 100

Item #: 332599

Cat #: B-8-50MT-9-C

UPC: 783250573226

Sign In or Register to view pricing and more.
Screw Mount Cable Tie, Standard Cross Section, 8.1 Inch Long, 0.181 Inch Wide, Nylon, White Color, 50lb Tensile Strength, QTY 100

Overview

Screw Mount Cable Tie, Standard Cross Section, 8.1 Inch Long, 0.181 Inch Wide, Nylon, White Color, 50lb Tensile Strength, QTY 100
These are general purpose cable ties, 8 inches in length with a 50 pound tensile strength. They can be used for building and cable management and are UL Listed, CSA Listed and Plenum Rated.
Also known as: 783250573226, B-8-50MT-9-C

Specifications

Color: White
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: White
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)