FO2895040in 30/CS 1/SKU

Item #: 33256

Cat #: FO28/950/40IN

UPC: 046135218705

Sign In or Register to view pricing and more.
Documents & Guides
OBS21870 28W, 40" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, 90 CRI, suitable for IS or RS operation. VIVID Color: High CRI lamps for color critical applications.

Overview

OBS21870 28W, 40" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, 90 CRI, suitable for IS or RS operation. VIVID Color: High CRI lamps for color critical applications.
Also known as: 046135218705, FO28/950/40IN

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1400
Wattage: 28
Material: Glass
Color Rendering Index (CRI): 90
Length: 40 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 28
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Lumens: 1400
Material: Glass
Length: 40 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)