Contactor, IEC, 23A, 4P, 24VAC Coil, 4NO/0NC

Item #: 332531

Cat #: 100-C23J400

UPC: 662072615355

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 4-Pole, 24 Volt AC Coil, 4 Normally Open, 0 Normally Closed, Main Contact

Overview

Contactor, IEC, 23 Amp, 4-Pole, 24 Volt AC Coil, 4 Normally Open, 0 Normally Closed, Main Contact
Also known as: 662072615355, 100-C23J400

Specifications

Amps: 23
Type: Contactor
Volts AC Control: 24
Poles: 4
Family / Style: 100-C
Amps: 23
Volts AC Control: 24
Family / Style: 100-C
Type: Contactor
Poles: 4

Customer Reviews

No reviews for this product
(0)