
Solid Ground Tail -Loop/Grd Scrw-Stripped, 1,000/Box
Item #: 332510
Cat #: 30-3396
UPC: 783250533688
Documents & Guides
Grounding Tail, Solid Wire, Length: 12 Inch, 12 AWG, Includes: Loop, Ground Screw and Stripped End
Sign In or Register to view pricing and more.
Overview
Grounding Tail, Solid Wire, Length: 12 Inch, 12 AWG, Includes: Loop, Ground Screw and Stripped End
Also known as: 783250533688, 30-3396
Specifications
Length: | 12 in |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 |
Length: | 12 in |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 12 |
Customer Reviews
No reviews for this product
(0)