Sensor, Photoelectric, Background Suppression, 18mm, Threaded Body

Item #: 332490

Cat #: 42CST-B2MPA1-D4

UPC: 612598907908

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, 18 mm, Metal threaded, Cylindrical, Background Suppression, Visible Red, PNP Output, 60 - 100 mm Sensing Distance, Ferromagnetic Teach, Stainless Steel, Food Grade

Overview

Sensor, Photoelectric, 18 mm, Metal threaded, Cylindrical, Background Suppression, Visible Red, PNP Output, 60 - 100 mm Sensing Distance, Ferromagnetic Teach, Stainless Steel, Food Grade
Also known as: 612598907908, 42CST-B2MPA1-D4

Specifications

Amps: 1
Diameter: 18 mm
Material: Stainless Steel
Type: Sensor, Background Suppression
Volts DC Range: 10 - 30
Amps: 1
Material: Stainless Steel
Volts DC Range: 10 - 30
Diameter: 18 mm
Type: Sensor, Background Suppression

Customer Reviews

No reviews for this product
(0)