Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left

Item #: 33248

Cat #: 800T-H3104A

UPC: 662073879374

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, Key Code D025, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, Key Code D025, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 662073879374, 800T-H3104A

Specifications

Amps: 35
Volts DC: 125
Volts AC: 250
Family / Style: 800T
Mounting: Clip
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 35
Volts AC: 250
Mounting: Clip
Interrupt Rating AC: 200 kA
Volts DC: 125
Family / Style: 800T
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)