Operator Interface, PanelView Plus 6, 6.5", Color, 24VDC

Item #: 332468

Cat #: 2711P-K7C4A8

UPC: 612598876631

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6 Terminal, 700 Model, Keypad, Color, Standard Communication - Ethernet & RS-232, AC Input, Windows CE 6.0

Overview

Operator Interface, PanelView Plus 6 Terminal, 700 Model, Keypad, Color, Standard Communication - Ethernet & RS-232, AC Input, Windows CE 6.0
Also known as: 612598876631, 2711P-K7C4A8

Specifications

Volts DC: 24
Size: 6.500 in
Type: Operator Interfaces
Volts DC: 24
Type: Operator Interfaces
Size: 6.500 in

Customer Reviews

No reviews for this product
(0)