Bi-Metal Hacksaw Blades, 18T 10/Card

Item #: 332463

Cat #: 35-271

UPC: 783250498017

Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Blade, Hacksaw, Length: 12 IN, Teeth Per Inch: 18 TPI, Material: Bi-Metal

Overview

IDEAL, Blade, Hacksaw, Length: 12 IN, Teeth Per Inch: 18 TPI, Material: Bi-Metal
Hacksaw blades feature bi-metal construction to provide strength, flexibility and durability. Molybdenum-based high-speed steel alloy with additional 8% cobalt offers increased tool life with retention of the cutting edge.
Also known as: 783250498017, 35-271

Specifications

Type: Hacksaw Blade, 18 TPI
Length: 12 in
Standards: California Proposition 65
Type: Hacksaw Blade, 18 TPI
Standards: California Proposition 65
Length: 12 in

Customer Reviews

No reviews for this product
(0)