Compression Lug, Copper, 2-Hole

Item #: 332453

Cat #: CSWD-2/0-516-78

UPC: 783669637656

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 2/0, 2 Holes, 5/16in Bolt Size, 7/8in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 2/0, 2 Holes, 5/16in Bolt Size, 7/8in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669637656, CSWD-2/0-516-78

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Mounting: 2-Hole
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)