This product may not be available in all locations.
100-C IEC Contactor, 400-415 V 50 Hz, Screw Terminals, Line Side, 9
Item #: 332451
Cat #: 100-C09G10
UPC: 662072608142
Sign In or Register to view pricing and more.
Documents & Guides
100-C IEC Contactor, 400-415 V 50 Hz, Screw Terminals, Line Side, 9 A, 1 NO 0 NC Aux Contact
Overview
100-C IEC Contactor, 400-415 V 50 Hz, Screw Terminals, Line Side, 9 A, 1 NO 0 NC Aux Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09G10 from Rockwell Automation® is a 100-C contactor. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072608142, 100-C09G10
Specifications
Amps: | 9 |
Family / Style: | 100-C |
Type: | IEC Contactor |
Volts AC Control Range: | 400 - 415 |
Amps: | 9 |
Type: | IEC Contactor |
Family / Style: | 100-C |
Volts AC Control Range: | 400 - 415 |
Customer Reviews
No reviews for this product
(0)