This product may not be available in all locations.
![Power Supply, 480W, 48 - 56VDC Output, 10A, 200 - 240VAC Input Power Supply, 480W, 48 - 56VDC Output, 10A, 200 - 240VAC Input](https://rexel-cdn.com/products/image.jpg?i=DC932C87-6D8C-4999-93B7-CF07E4F6B834&f=420)
Power Supply, 480W, 48 - 56VDC Output, 10A, 200 - 240VAC Input
Item #: 332378
Cat #: 1606-XLS480F
UPC: 612598713288
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 480 Watt, 48 - 56 Volt DC Output, 10 Amp, 200 - 240 Volt AC Input, 1-Phase
Overview
Power Supply, 480 Watt, 48 - 56 Volt DC Output, 10 Amp, 200 - 240 Volt AC Input, 1-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS480F from Rockwell Automation® is a 480 W, 200-240 V AC input, 48-56 V DC output, 10 A output power supply. And it is performance family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598713288, 1606-XLS480F
Specifications
Amps: | 10 |
Mounting: | DIN Rail |
Phase: | 1 |
Wattage: | 480 |
Volts DC Range: | 110 - 300, 48 - 56 |
Volts AC Range: | 200 - 240 |
Amps: | 10 |
Phase: | 1 |
Volts DC Range: | 110 - 300, 48 - 56 |
Mounting: | DIN Rail |
Wattage: | 480 |
Volts AC Range: | 200 - 240 |
Customer Reviews
No reviews for this product
(0)