Multi-Tap Connector, Insulated, Aluminum

Item #: 332301

Cat #: PBTS-6-3/0

UPC: 783669079586

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 6 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 6 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669079586, PBTS-6-3/0

Specifications

Color: Black
Size: 1/4
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 6
Color: Black
Material: Aluminum
Allowable Gauge Range: 6 - 3/0
Size: 1/4
Standards: California Proposition 65
Wire/Cable Openings: 6

Customer Reviews

No reviews for this product
(0)