Compression Lug, Copper, 1-Hole

Item #: 332232

Cat #: CCL-8-10

UPC: 783669031003

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size 8, 1 Hole, #10 Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Copper Compression Lug, Conductor Size 8, 1 Hole, #10 Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669031003, CCL-8-10

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Stud Size: #10
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)