Timing Relay, Terminal Block, 6A, Multi-Function, 24V AC/DC Coil

Item #: 332231

Cat #: 700-HLF1U24X

UPC: 612598437146

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Terminal Block, 6 Amp, Multi-Function, 4 Timing Settings, 24 Volt AC/DC Coil, Gold Plated Contact Option

Overview

Timing Relay, Terminal Block, 6 Amp, Multi-Function, 4 Timing Settings, 24 Volt AC/DC Coil, Gold Plated Contact Option
Also known as: 612598437146, 700-HLF1U24X

Specifications

Amps: 6
Type: Terminal Block, Timing Relay
Volts DC Control: 24
Volts AC Control: 24
Mounting: DIN Rail
Poles: 1
Range: Adjustable, 3 - 60 sec, 1 - 20 min, 0.300 - 6 hr, 0.100 - 3 sec
Amps: 6
Volts DC Control: 24
Mounting: DIN Rail
Range: Adjustable, 3 - 60 sec, 1 - 20 min, 0.300 - 6 hr, 0.100 - 3 sec
Type: Terminal Block, Timing Relay
Volts AC Control: 24
Poles: 1

Customer Reviews

No reviews for this product
(0)