
Repair Coupling, 1" Diameter, Sleeve Type, No Internal Stop, PVC
Item #: 332206
Cat #: 100SLIPCPL
UPC:
Documents & Guides
Repair Coupling, 1 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Repair Coupling, 1 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC
These long line sleeve couplings can be used for repair in existing systems.
Also known as: 100SLIPCPL
Specifications
Diameter: | 1 in |
Length: | 12 in |
Material: | PVC |
Diameter: | 1 in |
Material: | PVC |
Length: | 12 in |
Customer Reviews
No reviews for this product
(0)