1" Blue ENT, 100' Coil

Item #: 332168

Cat #: 100ENT100FT

UPC:

Documents & Guides
1 Inch Blue Electrical Non-Metallic Tubing (ENT), 100 Foot Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Inch Blue Electrical Non-Metallic Tubing (ENT), 100 Foot Coil
Electrical Nonmetallic Tubing (ENT), is designed to replace EMT, flexible metal conduit or otherraceway or cable systems, for installation in accordance with Article 331 of the National ElectricalCode, other applicable sections of the Code, and local codes.
Also known as: 100ENT100FT, Smurf tube

Specifications

Length: 100 ft
Diameter: 1 in
Color: Blue
Length: 100 ft
Color: Blue
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)