
Mechanical Lug, 2-Conductor, 2-Hole Mount, Aluminum, 500 - 1000 MCM
Item #: 332166
Cat #: AU-1000-2NS
UPC: 783669007947
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 1000-500, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Overview
Aluminum Mechanical Lug, Conductor Range 1000-500, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669007947, AU-1000-2NS
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 500 - 1000 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Aluminum |
Allowable Gauge Range: | 500 - 1000 |
Customer Reviews
No reviews for this product
(0)