15 Amp Plug Fuse, Time-Delay, 125 Volt, Tron

Item #: 33214

Cat #: SL-15

UPC: 051712101516

Documents & Guides
15 Amp Plug Fuse, Time-Delay, 125 Volt, Tron, Size Rejecting, No-interghangeability prevents installing a higher amp fuse than the circuit was designed for; Has ability to withstand typical motor starting surges; Use in residential or light-duty motor circuits; Threades into SA adaptors.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp Plug Fuse, Time-Delay, 125 Volt, Tron, Size Rejecting, No-interghangeability prevents installing a higher amp fuse than the circuit was designed for; Has ability to withstand typical motor starting surges; Use in residential or light-duty motor circuits; Threades into SA adaptors.
Also known as: 051712101516, SL-15

Specifications

Speed: Time Delay
Amps: 15
Type: Plug
Volts AC: 125
Interrupt Rating AC: 10 kA
Mounting: Screw In
Speed: Time Delay
Type: Plug
Interrupt Rating AC: 10 kA
Amps: 15
Volts AC: 125
Mounting: Screw In

Customer Reviews

No reviews for this product
(0)