2" PVC 90° Elbow, 24" Radius, Schedule 80, Gray

Item #: 332134

Cat #: 2009024ELB80

UPC: 980060068540

Documents & Guides
2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 980060068540, 2009024ELB80

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 2 in
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)