![Switch Box, Gangable, 3-1/2" Deep, Conduit Knockouts, Ears Switch Box, Gangable, 3-1/2" Deep, Conduit Knockouts, Ears](https://rexel-cdn.com/products/cy12sc1r.jpg?i=E842E861-986B-46CF-8D7C-980CE379049E&f=420)
Switch Box, Gangable, 3-1/2" Deep, Conduit Knockouts, Ears
Item #: 33213
Cat #: CY-1/2
UPC: 785991107753
Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Welded, Metallic, Depth: 3-1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, Side Knockouts: (2) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Cubic Inches: 18
Overview
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Welded, Metallic, Depth: 3-1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, Side Knockouts: (2) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Cubic Inches: 18
For use with conduit Gangable Switch Box, 18 Cubic Inches, 3 Inches Long x 2 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Ears Flush, For use with Conduit
Also known as: 785991107753, CY-1/2
Specifications
Depth: | 3 1/2 in |
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Gangs: | 1 |
Material: | Steel |
Cubic Inches: | 18 inĀ³ |
Depth: | 3 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Knockout Diameter: | 1/2 in |
Gangs: | 1 |
Cubic Inches: | 18 inĀ³ |
Customer Reviews
No reviews for this product
(0)