Contactor, Auxiliary, Low Level Switching, 8mA, 24VDC, 2NO/2NC

Item #: 332109

Cat #: 195-NX19

UPC: 662072046777

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Auxiliary, Low Level Switching, 8 mA, 24 Volt DC, 2 Normally Open, 2 Normally Closed

Overview

Contactor, Auxiliary, Low Level Switching, 8 mA, 24 Volt DC, 2 Normally Open, 2 Normally Closed
Also known as: 662072046777, 195-NX19

Specifications

Volts DC: 24
Mounting: Side
Poles: 4
Type: Auxiliary Contact
Amps: 0.008
Volts DC: 24
Poles: 4
Amps: 0.008
Mounting: Side
Type: Auxiliary Contact

Customer Reviews

No reviews for this product
(0)