This product has been discontinued.
Area Light LED Retrofit Kit, 55W, 120V, Type 3, Medium
Item #: 332092
Cat #: LED55RETROFIT/750/T3M/D6
UPC: 046135786303
Sign In or Register to view pricing and more.
Documents & Guides
Area Light LED Retrofit Kit, 55 Watt, 120 Volt, Type 3, Medium, 5000K, Lumens: 3600, 79 CRI, Sylvania Part # 78630
Overview
Area Light LED Retrofit Kit, 55 Watt, 120 Volt, Type 3, Medium, 5000K, Lumens: 3600, 79 CRI, Sylvania Part # 78630
Also known as: 046135786303, LED55RETROFIT/750/T3M/D6
Specifications
Wattage: | 55 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Type: | Retrofit Kit |
Light Technology: | LED |
Wattage: | 55 |
Volts AC: | 120 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Type: | Retrofit Kit |
Customer Reviews
No reviews for this product
(0)