Cable Tie, Miniature, 3.9", Polypropylene, Dark Blue, 100/PK

Item #: 33204

Cat #: PLT1M-C186

UPC: 074983114535

Sign In or Register to view pricing and more.
Cable Tie, Miniature, 3.9", Metal Detectable Polypropylene, Miniature Cross Section, Dark Blue, Pack of 100

Overview

Cable Tie, Miniature, 3.9", Metal Detectable Polypropylene, Miniature Cross Section, Dark Blue, Pack of 100
Panduit  PLT1M-C186  Metal Detectable Cable Ties are designed to help the food beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct dark blue color facilitates quick visual detection. Miniature cross section, 3.9" (99mm) length. Made of Metal Detectable Polypropylene, are dark blue in color and come in packages of 100.
Also known as: 074983114535, PLT1M-C186

Specifications

Width: 0.980 in
Color: Dark Blue
Weight Capacity: 18 lbs
Material: Polypropylene
Length: 3.900 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 0.087 in
Type: Metal Detectable
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 3.900 in
Family / Style: Pan-Ty®
Diameter Range: 0.087 in
Color: Dark Blue
Material: Polypropylene
Size: Miniature
Product Thickness: 0.043 in
Type: Metal Detectable

Customer Reviews

No reviews for this product
(0)