This product may not be available in all locations.
Power Distribution Block, 420A, 1P, 1 In/1 Out, #4 - 600MCM
Item #: 332
Cat #: 1492-BF
UPC: 662072314074
Documents & Guides
Power Distribution Block, 420 Amp, 1-Pole, 1 In/1 Out, #4 AWG - 600 MCM
Sign In or Register to view pricing and more.
No associated products found.
Overview
Power Distribution Block, 420 Amp, 1-Pole, 1 In/1 Out, #4 AWG - 600 MCM
Our Bulletin 1492 Open-style Power Terminal Blocks distribute power to multiple loads. Feed-through and splicer blocks allow easier connection of field wiring to a cabinet. Our miniature block version provides high current carrying capacity in a small package to help save on panel space.
Also known as: 662072314074, 1492-BF
Specifications
Amps: | 420 |
Family / Style: | 1492 |
Phase: | 1 |
Allowable Gauge Range: | 4 - 600 |
Amps: | 420 |
Phase: | 1 |
Family / Style: | 1492 |
Allowable Gauge Range: | 4 - 600 |
Customer Reviews
No reviews for this product
(0)