7/16" Thunderbolt® Back Oxide Drill Bit

Item #: 331970

Cat #: 48-89-2734

UPC: 045242167067

Sign In or Register to view pricing and more.
Documents & Guides
Black Oxide Drill Bit, Thunderbolt®, Size: 7/16", Length: 5-1/2", Flute Length: 4-1/16", Shank: 3/8" Reduced 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.

Overview

Black Oxide Drill Bit, Thunderbolt®, Size: 7/16", Length: 5-1/2", Flute Length: 4-1/16", Shank: 3/8" Reduced 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.
Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.
Also known as: 045242167067, 48-89-2734

Specifications

Material: Steel
Length: 5 1/2 in
Material: Steel
Length: 5 1/2 in

Customer Reviews

No reviews for this product
(0)