Drill Bit, Black Oxide, 27/64"

Item #: 331965

Cat #: 48-89-2733

UPC: 045242167043

Sign In or Register to view pricing and more.
Documents & Guides
Drill Bit, Black Oxide, Size: 27/64", Length: 5-3/8", Flute Length: 3-15/16", Shank: 3/8" Reduced 3-Flat, 135° Split Point Tip, Application: Metal/Wood/Plastic

Overview

Drill Bit, Black Oxide, Size: 27/64", Length: 5-3/8", Flute Length: 3-15/16", Shank: 3/8" Reduced 3-Flat, 135° Split Point Tip, Application: Metal/Wood/Plastic
Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.
Also known as: 045242167043, 48-89-2733

Specifications

Type: Drill Bit, Split Point
Length: 5 3/8 in
Material: Steel
Diameter: 27/64 in
Type: Drill Bit, Split Point
Material: Steel
Length: 5 3/8 in
Diameter: 27/64 in

Customer Reviews

No reviews for this product
(0)