Drill Bit, Black Oxide, 9/32"

Item #: 331931

Cat #: 48-89-2724

UPC: 045242166930

Sign In or Register to view pricing and more.
Documents & Guides
Drill Bit, Black Oxide, Size: 9/32", Length: 4-1/4", Flute Length: 2-15/16", Shank: 3-Flat, 135° Split Point Tip, Application: Metal/Wood/Plastic

Overview

Drill Bit, Black Oxide, Size: 9/32", Length: 4-1/4", Flute Length: 2-15/16", Shank: 3-Flat, 135° Split Point Tip, Application: Metal/Wood/Plastic
Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
Also known as: 045242166930, 48-89-2724

Specifications

Diameter: 9/32 in
Type: Drill Bit, Split Point
Material: Steel
Length: 4 1/4 in
Diameter: 9/32 in
Material: Steel
Type: Drill Bit, Split Point
Length: 4 1/4 in

Customer Reviews

No reviews for this product
(0)