15/64" Thunderbolt® Back Oxide Drill Bit

Item #: 331918

Cat #: 48-89-2721

UPC: 045242166909

Sign In or Register to view pricing and more.
Documents & Guides
Black Oxide Drill Bit, Thunderbolt®, Size: 15/64", Length: 4", Flute Length: 3-3/4", Shank: 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.

Overview

Black Oxide Drill Bit, Thunderbolt®, Size: 15/64", Length: 4", Flute Length: 3-3/4", Shank: 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.
Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
Also known as: 045242166909, 48-89-2721

Specifications

Type: Drill Bit
Length: 3 7/8 in
Diameter: 0.250 in
Color: Black
Material: Steel
Type: Drill Bit
Diameter: 0.250 in
Material: Steel
Length: 3 7/8 in
Color: Black

Customer Reviews

No reviews for this product
(0)