Legend Plate, 30 x 40mm, 22.5mm Opening, 2 Piece, Snap In

Item #: 33180

Cat #: 800F-11WE212

UPC: 781180193989

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, 30 x 40 mm, 2 Piece, Snap In, White, with Black Text, "STOP", 22.5 mm Opening

Overview

Legend Plate, 30 x 40 mm, 2 Piece, Snap In, White, with Black Text, "STOP", 22.5 mm Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-11WE212 from Rockwell Automation® is an 800F push-button 30 x 40 mm legend frame and plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180193989, 800F-11WE212

Specifications

Length: 1 1/2 in
Family / Style: 800F
Type: General Purpose
Amps: 3
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 1 1/2 in
Type: General Purpose
Class: CC
Volts DC: 300
Interrupt Rating DC: 20 kA
Family / Style: 800F
Amps: 3
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)