This product may not be available in all locations.
Terminal Block, 33A, 600V AC/DC, Orange, 26 - 10AWG, 4mm
Item #:
3318
Cat #:
1492-L4-OR
UPC:
662073055129
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 33 Amp, 600 Volt AC/DC, Orange, 26 - 10 AWG, 4 mm, 50 in a Package
Overview
Terminal Block, 33 Amp, 600 Volt AC/DC, Orange, 26 - 10 AWG, 4 mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L4-OR from Rockwell Automation® is a orange 4 mm or 2.5 mm (6.1 x 62 x 35.7 mm [0.24 x 2.44 x 1.41 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055129, 1492-L4-OR
Specifications
Family / Style: | 1492 |
Volts DC: | 600 |
Amps: | 33 |
Mounting: | DIN Rail |
Color: | Orange |
Poles: | 1 |
Size: | 4 mm |
Volts AC: | 600 |
Allowable Gauge Range: | 26 - 10 |
Family / Style: | 1492 |
Amps: | 33 |
Color: | Orange |
Size: | 4 mm |
Allowable Gauge Range: | 26 - 10 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Poles: | 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)